Page 1 of 4

Next

Compare
P11214M115-4545

COMPARE

P11214M115-4545

Description
P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770

TIMKEN

Part # P11214M115-4545

BDI # 24302786

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
14MX112S68-4030

COMPARE

14MX112S68-4030

Description
14MX112S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756651

TIMKEN

Part # 14MX112S68-4030

BDI # 24301810

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
P11214M170-4545

COMPARE

P11214M170-4545

Description
P11214M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755772

TIMKEN

Part # P11214M170-4545

BDI # 24302790

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P11214M40-3020

COMPARE

P11214M40-3020

Description
P11214M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755774

TIMKEN

Part # P11214M40-3020

BDI # 24302794

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
P11214M85-F

COMPARE

P11214M85-F

Description
P11214M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755779

TIMKEN

Part # P11214M85-F

BDI # 24302804

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY