2060FC3B-85.69 ULTRAMAX

COMPARE

2060FC3B-85.69 ULTRAMAX

Description
2060FC3B-85.69 ULTRAMAX SPEED REDUCER ; 0796987 FOOT MOUNT

FALK

Part # 10058351

BDI # 21509399

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 20.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 24.32
Overall Width - Inch: 18.4

Price Inventory : Available to order
Loading Price
QTY
TCR12 86.50 BS

COMPARE

TCR12 86.50 BS

Description
TCR12 86.50 MAXUM BACKS ; POR BACKSTOP REDUCER

DODGE

Part # TCR12 86.50 BS

BDI # 273891

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 20.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method: Base Mounted
Overall Length - Inch: 53.36
Overall Width - Inch: 34.46

Price Inventory : Available to order
Loading Price
QTY