8MX140S12-2012
Description
8MX140S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 12MMW BORE 2012 BUSH
Part # 8MX140S12-2012
BDI # 21977050
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX140S21-2517
Description
8MX140S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 21MMW BORE 2517 BUSH
Part # 8MX140S21-2517
BDI # 21977052
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX140S36-3020
Description
8MX140S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 36MMW BORE 3020 BUSH
Part # 8MX140S36-3020
BDI # 21977054
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX140S62-3525
Description
8MX140S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 62MMW BORE 3525 BUSH
Part # 8MX140S62-3525
BDI # 21977056
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
62
F8MX140S21-SF
Description
F8MX140S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 140T 14.03" PD 21MMW BORED SF BUSH
Part # F8MX140S21-SF
BDI # 21979074
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
21