52-14P85-3535
Description
52-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 52T
Part # 52-14P85-3535
BDI # 22721581
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
52-14P115-4040
Description
52-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 52T
Part # 52-14P115-4040
BDI # 22721557
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
52-14P40-2517
Description
52-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 52T
Part # 52-14P40-2517
BDI # 22721570
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
52-14P55-3020
Description
52-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 52T
Part # 52-14P55-3020
BDI # 22721576
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
52-14P170-4040
Description
52-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 52T
Part # 52-14P170-4040
BDI # 22721563
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed