Page 1 of 2

Next

Compare
F200-14M55-F

COMPARE

F200-14M55-F

Description
F200-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 200T

B & B MANUFACTURING

Part # F200-14M55-F

BDI # 22732569

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
F200-14MX20-F

COMPARE

F200-14MX20-F

Description
F200-14MX20-F TIMING PULLEY ; 14MM PIT 20MM W F BUSHED CI 200T

B & B MANUFACTURING

Part # F200-14MX20-F

BDI # 22732575

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
200-14MX20-3525

COMPARE

200-14MX20-3525

Description
200-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 200T

B & B MANUFACTURING

Part # 200-14MX20-3525

BDI # 22721807

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
200-14MX68-4535

COMPARE

200-14MX68-4535

Description
200-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 200T

B & B MANUFACTURING

Part # 200-14MX68-4535

BDI # 22721819

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 84.531
Face Width - Inch: 3.328

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
200-14MX37-4030

COMPARE

200-14MX37-4030

Description
200-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 200T

B & B MANUFACTURING

Part # 200-14MX37-4030

BDI # 22721813

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY