PLB5-017DF09-5/16
Description
PLB5-017DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54861
BDI # 173871
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Finished Bore
PLB5-017DF09-3/8
Description
PLB5-017DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54862
BDI # 173872
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Finished Bore
PLB5-012SF09-3/16
Description
PLB5-012SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54801
BDI # 173811
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
PLB5-011SF09-1/4
Description
PLB5-011SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54800
BDI # 173810
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011SF09-3/16
Description
PLB5-011SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54799
BDI # 173809
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore