35LT187-6FA3
Description
35LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 35T
Part # 35LT187-6FA3
BDI # 22711277
Features
Pitch Diameter - Inch:
0.909
Flange Outside Diameter - Millimeter:
27.432
Inch - Metric:
Inch
Outside Diameter - Inch:
0.889
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.089
Mounting Method:
Finished Bore
35LT312-6FA3
Description
35LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 35T
Part # 35LT312-6FA3
BDI # 22711281
Features
Pitch Diameter - Inch:
0.909
Flange Outside Diameter - Millimeter:
27.432
Inch - Metric:
Inch
Outside Diameter - Inch:
0.889
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.089
Mounting Method:
Finished Bore
3514MG90BF-F1.625
Description
3514MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90BF-F1.625
BDI # 922502
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3514MG90BF-F1.750
Description
3514MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90BF-F1.750
BDI # 922503
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3514MG90BF-F2.000
Description
3514MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90BF-F2.000
BDI # 922505
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90