Page 1 of 8

Next

Compare
10-3M06-IA1

COMPARE

10-3M06-IA1

Description
10-3M06-IA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 10T

B & B MANUFACTURING

Part # 10-3M06-IA1

BDI # 22689985

Features

Pitch Diameter - Inch: 0.376
Flange Outside Diameter - Millimeter: 12.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.346
Face Width - Millimeter: 8.306

Face Width - Inch: 0.327
Belt Pitch: 3 MM
Other Features: Type 6I | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11LT312-6CA1

COMPARE

11LT312-6CA1

Description
11LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 11T

B & B MANUFACTURING

Part # 11LT312-6CA1

BDI # 22696715

Features

Pitch Diameter - Inch: 0.286
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.266
Face Width - Millimeter: 9.906

Face Width - Inch: 0.39
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.264
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12LT187-6CA1

COMPARE

12LT187-6CA1

Description
12LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 12T

B & B MANUFACTURING

Part # 12LT187-6CA1

BDI # 22699951

Features

Pitch Diameter - Inch: 0.312
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.292
Face Width - Millimeter: 6.731

Face Width - Inch: 0.265
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.925
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12MP037-6CA1

COMPARE

12MP037-6CA1

Description
12MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 12T

B & B MANUFACTURING

Part # 12MP037-6CA1

BDI # 22699996

Features

Pitch Diameter - Inch: 0.306
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.286
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.772
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13LT312-6CA1

COMPARE

13LT312-6CA1

Description
13LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 13T

B & B MANUFACTURING

Part # 13LT312-6CA1

BDI # 22703996

Features

Pitch Diameter - Inch: 0.338
Flange Outside Diameter - Millimeter: 12.827
Inch - Metric: Inch
Outside Diameter - Inch: 0.318
Face Width - Millimeter: 9.906

Face Width - Inch: 0.39
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 8.585
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY