28-3M09-6FA3
Description
28-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 28T
Part # 28-3M09-6FA3
BDI # 21505868
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB5-028SF09-5/16
Description
PLB5-028SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54832
BDI # 173842
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB3-028SF09-5/16
Description
PLB3-028SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54602
BDI # 173612
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB5-028DF09-1/4
Description
PLB5-028DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54878
BDI # 173888
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB3-028SF09-1/4
Description
PLB3-028SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54601
BDI # 173611
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore