224-14MX125-7060
Description
224-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 224T
Part # 224-14MX125-7060
BDI # 22687918
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
125
224-14MX68-5040
Description
224-14MX68-5040 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 224T
Part # 224-14MX68-5040
BDI # 22687924
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
68
224-8MX12-2517
Description
224-8MX12-2517 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 224T
Part # 224-8MX12-2517
BDI # 22687944
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
12
224-8MX21-3020
Description
224-8MX21-3020 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 224T
Part # 224-8MX21-3020
BDI # 22687946
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F224-14MX20-F
Description
F224-14MX20-F TIMING PULLEY ; 14MM PIT 20MM W F BUSHED CI 224T
Part # F224-14MX20-F
BDI # 22732623
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
20