QD216-14M-115
Description
QD216-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI M BUSHED 216T
Part # QD216-14M-115
BDI # 22736227
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
115
QD90XXH300
Description
QD90XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI J BUSHED 90T
Part # QD90XXH300
BDI # 22738374
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
224-14MX68-5040
Description
224-14MX68-5040 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 224T
Part # 224-14MX68-5040
BDI # 22687924
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
68
F200-14M55-F
Description
F200-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 200T
Part # F200-14M55-F
BDI # 22732569
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F200-14MX37-3020
Description
F200-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W 3020 BUSHED CI 200T
Part # F200-14MX37-3020
BDI # 22732580
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C-3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
37