Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed