W1448M22-SF
Description
W1448M22-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1448M22-SF
BDI # 612881
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578020
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.388
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577488
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
P1448M30-SF
Description
P1448M30-SF SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P1448M30-SF
BDI # 610070
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577577
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
W1448M22-SF
Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202
Part # W1448M22-SF
BDI # 24304084
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
22
P1448M30-SF
Description
P1448M30-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755810
Part # P1448M30-SF
BDI # 24302866
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
30