Page 1 of 3

Next

Compare
90XXH500-M

COMPARE

90XXH500-M

Description
90XXH500-M SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH500

BDI # 997854

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 147.65
Face Width - Inch: 5.813

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Request A Price QTY
90XXH300-J

COMPARE

90XXH300-J

Description
90XXH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH300

BDI # 993103

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Request A Price QTY
90XXH200-J

COMPARE

90XXH200-J

Description
90XXH200-J SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH200

BDI # 989707

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Request A Price QTY
90XXHS200

COMPARE

90XXHS200

Description
90XXHS200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W S1 BUSHED CI 90T

B & B MANUFACTURING

Part # 90XXHS200

BDI # 22736964

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Request A Price QTY
90XXHU500

COMPARE

90XXHU500

Description
90XXHU500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W U1 BUSHED CI 90T

B & B MANUFACTURING

Part # 90XXHU500

BDI # 22736982

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 147.65
Face Width - Inch: 5.813

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Request A Price QTY