Page 1 of 5

Next

Compare
F168-14M55-F

COMPARE

F168-14M55-F

Description
F168-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 168T

B & B MANUFACTURING

Part # F168-14M55-F

BDI # 22732491

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
F168-14MX20-F

COMPARE

F168-14MX20-F

Description
F168-14MX20-F TIMING PULLEY ; 14MM PIT 20MM W F BUSHED CI 168T

B & B MANUFACTURING

Part # F168-14MX20-F

BDI # 22732500

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
168-14P40-3020

COMPARE

168-14P40-3020

Description
168-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P40-3020

BDI # 22710499

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
QD168-14M-115-M

COMPARE

QD168-14M-115-M

Description
QD168-14M-115-M TIMING PULLEY ; 14MM PIT 115MM BELT W CI M BUSHED 168T

B & B MANUFACTURING

Part # QD168-14M-115-M

BDI # 24543913

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
QD168-14M-170

COMPARE

QD168-14M-170

Description
QD168-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI M BUSHED 168T

B & B MANUFACTURING

Part # QD168-14M-170

BDI # 22735980

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY