PB50XL037

COMPARE

PB50XL037

Description
PB50XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231522

BDI # 1126067

Features

Pitch Diameter - Inch: 3.183
Inch - Metric: Inch
Outside Diameter - Inch: 3.163
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 80.848
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
50XL037-6WA6

COMPARE

50XL037-6WA6

Description
50XL037-6WA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 50T

B & B MANUFACTURING

Part # 50XL037-6WA6

BDI # 22720714

Features

Pitch Diameter - Inch: 3.183
Inch - Metric: Inch
Outside Diameter - Inch: 3.163
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 80.848
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
50XL037-6WA5

COMPARE

50XL037-6WA5

Description
50XL037-6WA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 50T

B & B MANUFACTURING

Part # 50XL037-6WA5

BDI # 22720708

Features

Pitch Diameter - Inch: 3.183
Inch - Metric: Inch
Outside Diameter - Inch: 3.163
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 80.848
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
50XL037-6WA4

COMPARE

50XL037-6WA4

Description
50XL037-6WA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 50T

B & B MANUFACTURING

Part # 50XL037-6WA4

BDI # 22720702

Features

Pitch Diameter - Inch: 3.183
Inch - Metric: Inch
Outside Diameter - Inch: 3.163
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 80.848
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
50XL037B

COMPARE

50XL037B

Description
50XL037B ; POR TIMING PULLEY

TSUBAKI

Part # 50XL037B

BDI # 921887

Features

Pitch Diameter - Inch: 3.183
Inch - Metric: Inch
Outside Diameter - Inch: 3.163
Face Width - Millimeter: 15.011
Face Width - Inch: 0.591

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 80.848
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Available to order
Loading Price
QTY