Page 1 of 2

Next

Compare
52-14P85-3535

COMPARE

52-14P85-3535

Description
52-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 52T

B & B MANUFACTURING

Part # 52-14P85-3535

BDI # 22721581

Features

Pitch Diameter - Inch: 9.134
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.012
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 232
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
52-14P115-4040

COMPARE

52-14P115-4040

Description
52-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 52T

B & B MANUFACTURING

Part # 52-14P115-4040

BDI # 22721557

Features

Pitch Diameter - Inch: 9.134
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.012
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 232
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
52-14P55-3020

COMPARE

52-14P55-3020

Description
52-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 52T

B & B MANUFACTURING

Part # 52-14P55-3020

BDI # 22721576

Features

Pitch Diameter - Inch: 9.134
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.012
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 232
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
52-14P40-2517

COMPARE

52-14P40-2517

Description
52-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 52T

B & B MANUFACTURING

Part # 52-14P40-2517

BDI # 22721570

Features

Pitch Diameter - Inch: 9.134
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.012
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 232
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
52-14P170-4040

COMPARE

52-14P170-4040

Description
52-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 52T

B & B MANUFACTURING

Part # 52-14P170-4040

BDI # 22721563

Features

Pitch Diameter - Inch: 9.134
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.012
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 232
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY