CFM016022025
Description
CFM016022025 FLANGED BEARING ; 16X22X25X28X3MM C93200 CAST BRONZE
Part # CFM016022025
BDI # 17053614
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
FFM016022025
Description
FFM016022025 FLANGED BEARING ; 16 X 22 X 25 X 28 X 3MM SAE 841 BRONZE
Part # FFM016022025
BDI # 18198992
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
FFM016020012
Description
FFM016020012 FLANGED BEARING ; NT122402 THRUST WASHER
Part # FFM016020012
BDI # 18198990
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.472
AAM016022025
Description
AAM016022025 SLEEVE BEARING ; 16 X 22 X 25 MM BRONZE
Part # AAM016022025
BDI # 18198850
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
22.049
CFM016022012
Description
CFM016022012 FLANGED BEARING ; 16X22X12X28X3MM C93200 CAST BRONZE
Part # CFM016022012
BDI # 17053611
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.472