CFM009014010
Description
CFM009014010 FLANGED BEARING ; 9X14X10X19X2.5MM C93200 CAST BRONZE
Part # CFM009014010
BDI # 17053566
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.354
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
19
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.554
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
9
Length Thru Bore - Inch:
0.394
CBM010014014
Description
CBM010014014 SLEEVE BEARING ; 10MM ID 14MM OD 14MM LG BRONZE
Part # CBM010014014
BDI # 17053463
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.554
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.551
Outside Diameter - Millimeter:
14.076
CBM010014010
Description
CBM010014010 PLAIN SLEEVE BEARING ; 10MMID X 14MMOD X 10MMLG BRONZE
Part # CBM010014010
BDI # 17053462
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.554
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
14.076
CFM009014014
Description
CFM009014014 FLANGED BEARING ; 9X14X14X19X2.5MM C93200 CAST BRONZE
Part # CFM009014014
BDI # 17053567
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.354
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
19
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.554
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
9
Length Thru Bore - Inch:
0.551
CFM009014006
Description
CFM009014006 FLANGED BEARING ; 9X14X6X19X2.5MM C93200 CAST BRONZE
Part # CFM009014006
BDI # 17053565
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.354
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
19
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.554
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
9
Length Thru Bore - Inch:
0.236