Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 7.5 Ampere
Mounting Method:
Rigid
DC101
Description
DC101 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM TENV 34 230VDC
Part # DC101
BDI # 24534017
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 0.7 Ampere
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.68
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
SCR Drive | Current Rating 1.4 Ampere
Mounting Method:
Round Frame
E180L
Description
E180L VARIABLE SPEED MOTOR ; 3/4HP 3PH 1800RPM 208-230/460V 56C TENV
Part # E180L
BDI # 24534029
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.12
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.3 To 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Rigid
C310V1
Description
C310V1 GENERAL PURPOSE MOTOR ; 0.33HP 1PH 1800RPM 115/230V 56 TENV
Part # C310V1
BDI # 24533714
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3/2.65 Ampere | 4 Poles
Mounting Method:
Rigid