011-175-0010

COMPARE

011-175-0010

Description
011-175-0010 DC GEARMOTOR ; 1/10HP 90VDC 9.7:1 RATIO 185RPM 32IN-LBS

BISON GEAR & ENG

Part # 011-175-0010

BDI # 24093189

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 180.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 19.05
Nominal Center Distance - Inch: 0.75
Other Features: Precision Machined Motor | Double Reduction | F Insulation Class | Optional Footplate and J-Boxes
Mounting Method: Direct Mounted
Overall Length - Inch: 9.7

Price Inventory : Available to order
Loading Price
QTY