KP001-12MM
Description
KP001-12MM PILLOW BLOCK BEARING ; 12MM SETSCREW ALUM
Part # 2101016409
BDI # 18127362
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
14.5
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.2
Housing Material:
Zinc Alloy
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
19
KP001-12MM-CR
Description
KP001-12MM-CR PILLOW BLOCK BEARING ; 12MM SETSCREW ALUM
Part # 2101016410
BDI # 18127363
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
14.5
Other Features:
Single Row | Light Duty | Stainless Steel Insert | Corrosion Resistant Plated
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.2
Housing Material:
Zinc Alloy
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
19
KTHK16-B-PP-AS
Description
KTHK16-B-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE
Part # KTHK16-B-PP-AS
BDI # 1175065
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Center Across Shaft - Millimeter:
34
Other Features:
Compact Duty | Tandem Housed | M5 Bolt | Greased | Each Sealed on One End | Length Thru Bore 30 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
UP001-12MM
Description
UP001-12MM PILLOW BLOCK BEARING ; 12MM ECC LOCK ALUM
Part # 2101029253
BDI # 18134209
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
17.5
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.2
Housing Material:
Zinc Alloy
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
19
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
14.5
Other Features:
Single Row | Light Duty
Global Part Number GPN:
526543
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.2
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2