50XL037-6WA5
Description
50XL037-6WA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 50T
Part # 50XL037-6WA5
BDI # 22720708
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
50XL037-6WA6
Description
50XL037-6WA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 50T
Part # 50XL037-6WA6
BDI # 22720714
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
50XL037-6WA4
Description
50XL037-6WA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 50T
Part # 50XL037-6WA4
BDI # 22720702
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525