Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8