2MR-17S-06
Description
2MR-17S-06 SYNCHRONOUS PULLEY ; 2MR P 17GROVES 6MM W
Part # 78426006
BDI # 1102621
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Rough Bore
17-2P03-6FA2
Description
17-2P03-6FA2 TIMING PULLEY ; 2MM PIT 03MM W ALUM 3/16" BORE 17T
Part # 17-2P03-6FA2
BDI # 22713726
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore
17-2P06-6CA3
Description
17-2P06-6CA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 17T
Part # 17-2P06-6CA3
BDI # 22713730
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore
17-2P03-6CA3
Description
17-2P03-6CA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 17T
Part # 17-2P03-6CA3
BDI # 22713722
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
5.182
Face Width - Inch:
0.204
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore
17-2P09-6FA2
Description
17-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 17T
Part # 17-2P09-6FA2
BDI # 22713750
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore