RAPTOR 80HCB 3-7/8IN
Description
RAPTOR 80HCB 3-7/8IN COUPLING HUB ; NON RETURNABLE
Part # 015903
BDI # 20492827
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 80HCB 4-7/8IN
Description
RAPTOR 80HCB 4-7/8IN COUPLING HUB ; NON RETURNABLE
Part # 015913
BDI # 20492847
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
15.875
Other Features:
Arm Style
Global Part Number GPN:
585139
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
81.763
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
179.781
Outer Race Profile:
Spherical
Global Part Number GPN:
561045
Mounting Method:
Tapered Adapter Sleeve
RAPTOR 80HCBM 1-3/4IN
Description
RAPTOR 80HCBM 1-3/4IN COUPLING HUB ; NON RETURNABLE
Part # 016166
BDI # 20493257
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs