PL005X018 RE-SS
Description
PL005X018 RE-SS KEYLESS LOCK BUSHING
Part # PL005X018RE-SS
BDI # 22380048
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
5
Length - Millimeter:
13.487
Other Features:
3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.531
MSB-15B24-M05S
Description
MSB-15B24-M05S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561721
BDI # 24673860
Features
Bore Profile:
Straight | Finished
Power Rating:
7W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 5Lb-in
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
5
Length - Millimeter:
13.487
Other Features:
Power-Lock
Length - Inch:
0.531
CCM-005
Description
CCM-005 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-005
BDI # 968245
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
8
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.626
Outside Diameter - Millimeter:
15.9
Bore - Millimeter:
5
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Features
Bore Profile:
Straight | Finished
Power Rating:
6W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Class B Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1Lb-in