7SC-H X 7/8
Description
7SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2-13/16" OD
Part # 022357
BDI # 240430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
522478
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Stainless Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6SC-H X 7/8
Description
6SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC
Part # 022344
BDI # 240417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
1070T HUB 1.625 3/8X3/16KW NR 0704639
Description
1070T HUB 1.625 ; 704639 NON RETURNABLE
Part # 10010828
BDI # 18105477
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
SF X 2-7/16-KW
Description
SF X 2-7/16-KW QD BUSHING ; 2-7/16" BORE 3-1/8" OD 2-1/16" LTB
Part # 120479
BDI # 257336
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460801
Bushing Series:
SF