22LG050
Description
22LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 22T
Part # 22LG050
BDI # 22688380
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
21LG050
Description
21LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 21T
Part # 21LG050
BDI # 22687432
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
21LG100
Description
21LG100 TIMING PULLEY ; 3/8" PITCH 1" BELT W G BUSHED STEEL 21T
Part # 21LG100
BDI # 22687436
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
14HG100
Description
14HG100 TIMING PULLEY ; 1/2" PITCH 1" BELT W G BUSHED STEEL 14T
Part # 14HG100
BDI # 22706103
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed
19LG075
Description
19LG075 TIMING PULLEY ; 3/8" PITCH 3/4" PITCH G BUSHED STEEL 19T
Part # 19LG075
BDI # 22720742
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed