UCL3145
Description
UCL3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 145TZ 3540LC
Part # UCL3145
BDI # 130648
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.62
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3 | 4-1/2HP
Mounting Method:
Foot Mounted
UCME153
Description
UCME153 AC MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE
Part # UCME153
BDI # 130665
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.37
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted
UCLE153
Description
UCLE153 AC MOTOR ; 1.5-3HP 3450RPM 1PH 60HZ 3532LC N
Part # UCLE153
BDI # 130654
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted
UCLE3145
Description
UCLE3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 3540LC N
Part # UCLE3145
BDI # 130655
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.62
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3 | 4-1/2HP
Mounting Method:
Foot Mounted
AFL3524A
Description
AFL3524A FRAME DUTY AC MOTOR ; 3HP 3450RPM 1PH 60HZ 145TZ 3535LC TEAO
Part # AFL3524A
BDI # 125116
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.61
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted