GC25080

COMPARE

GC25080

Description
GC25080 GEAR MOTOR ; G.M. K20XF 115VAC 16.8//20 RPM 80:1

BALDOR-RELIANCE

Part # GC25080

BDI # 23279468

Features

Mounting Frame: 25-G
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Ground Worm First Stage and Helical Output Stage | With Capacitor and Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.57

Price Inventory : Available to order
Loading Price
QTY
GP233002

COMPARE

GP233002

Description
GP233002 GEARMOTOR ; .06HP DC BA-0 2318P TENV

BALDOR-RELIANCE

Part # GP233002

BDI # 128528

Features

Mounting Frame: 23-BA
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 27.432
Nominal Center Distance - Inch: 1.08
Other Features: Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.73

Price Inventory : Available to order
Loading Price
QTY
GP7404

COMPARE

GP7404

Description
GP7404 GEARMOTOR ; RA 24-JK 60:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # GP7404

BDI # 128561

Features

Mounting Frame: 24-JK
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Permanent Magnet DC Motor | Bronze Gearing | Ball Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY
GCP25658

COMPARE

GCP25658

Description
GCP25658 ; G.M. S24LA 115/230V AC 60:1

BALDOR-RELIANCE

Part # GCP25658

BDI # 17055539

Features

Mounting Frame: 25-PSL
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 29.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 12.83

Price Inventory : Available to order
Loading Price
QTY
GMP3336

COMPARE

GMP3336

Description
GMP3336 ; PARALLEL 10:1 RATIO HELICAL GEAR

BALDOR-RELIANCE

Part # GMP3336

BDI # 128500

Features

Mounting Frame: 33-PSLH
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 13.91

Price Inventory : Available to order
Loading Price
QTY