SH-B
Description
SH-B IDLER BUSHING ; BUSHING, IDLER; 0.625" BORE; SH SRS; QD
Part # SH-B
BDI # 21436895
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Flange Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
47.625
Length - Millimeter:
33.35
Other Features:
With Fastener
Length - Inch:
1.313
Bushing Series:
SH
1610F
Description
1610F IDLER BUSHING W/ NEEDLE BEARING ; 1" BORE 1610 SERIES TL BUSHING
Part # 1610-F
BDI # 21436925
Features
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Length - Millimeter:
25.4
Other Features:
With Fastener
Length - Inch:
1
Bushing Series:
1610
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.349
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
3.125
Product Name:
Idler Shaft
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Crowned Face | Used with SO3 Idler Shaft
BF5501
Description
BF5501 FLAT BELT IDLER PULLEY ; NYLON W/BALL BEARING
Part # BF5501
BDI # 22864977
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
11.862
Other Features:
Crowned Face | Bearing with Retainer