Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
38.989
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
80.264
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
11SC50
Description
11SC50 SPACER FLANGE ; 8-5/8" OD ELASTOMERIC 5-1/4" HUB DIA
Part # 022016
BDI # 240365
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
38.862
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
73.914
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
105.664
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs