4Y6GC8-16GX
Description
4Y6GC8-16GX FLANGE BLOCK BALL BEARING ; 2-BOLT
Part # 4Y6GC8-16GX
BDI # 21489154
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.5
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
4Y8AE8-23GX
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Part # 4Y8AE8-23GX
BDI # 21489155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
4Y6GA8-10GX
Description
4Y6GA8-10GX FLANGE BLOCK BALL BEARING ; 4Y6GA-8-10GX
Part # 4Y6GA8-10GX
BDI # 20877265
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.162
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.068
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
4
4Y6AA8-08GX
Description
4Y6AA8-08GX FLANGE BLOCK BALL BEARING ; 40MM OD 304/316 SS 2-BOLT
Part # 4Y6AA8-08GX
BDI # 20877209
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.162
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2