Y605;056H17T2021
Description
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
Part # Y605
BDI # 22326470
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 0.66 Ampere | 4 Poles
Mounting Method:
Rigid
Y505;056H17T2016
Description
Y505 ; 056H17T2016 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230V
Part # Y505
BDI # 22326464
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Round Frame
Y500;056H17T2011
Description
Y500 ; 056H17T2011 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230V
Part # Y500
BDI # 22326454
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Rigid
Y501;056H17T2012
Description
Y501 ; 056H17T2012 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230V
Part # Y501
BDI # 22326456
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Round Frame
Y502;056H17T2013
Description
Y502 ; 056H17T2013 INVERTER DUTY MOTOR ; 1/3HP 1800RPM TENV 56C 3/60/230V
Part # Y502
BDI # 22326458
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid