O010;048C34D2024
Description
O010 ; 048C34D2024 SGL PHASE HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208-230V
Part # O010
BDI # 22325787
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
B202;056S17D2048
Description
B202 ; 056S17D2048 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
Part # B202
BDI # 22326498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient
080T11FH5376
Description
080T11FH5376 ALUMINIUM MOTOR ; 1/3HP 1200RPM TEFC 80 3/60/230/460V
Part # R305
BDI # 22327308
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/915
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
Rigid
D450;056T17F5348
Description
D450 ; 056T17F5348 BRAKE AC MOTOR ; 1/3HP 1725RPM TEFC 56C 3PH 208-230/460V
Part # D450
BDI # 22326830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
HG705A;056S84DRS40001A1
Description
HG705A ; 056S84DRS40001A1 HVAC MOTOR ; 1/1-1/15HP 1/60/115V FAN/BLOWER
Part # HG705A
BDI # 22326516
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.6 Ampere | 4/8 Poles
Mounting Method:
Resilient