5 B 52 P
Description
5 B 52 P V-BELT SHEAVE ; 5GR B 5.2" PD BORED FOR P1 BUSHING
Part # 5 B 52 P
BDI # 21976372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
6 B 38 P
Description
6 B 38 P V-BELT SHEAVE ; 6GR B 3.8" PD BORED FOR P1 BUSHING
Part # 6 B 38 P
BDI # 21981839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 B 48 P
Description
6 B 48 P V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 48 P
BDI # 21981851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 B 50 P
Description
6 B 50 P V-BELT SHEAVE ; 6GR B 5.08" PD BORED FOR P1 BUSHING
Part # 6 B 50 P
BDI # 21981855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 B 52 P
Description
6 B 52 P V-BELT SHEAVE ; 6GR B 5.2" PD BORED FOR P1 BUSHING
Part # 6 B 52 P
BDI # 21981857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6