PSM2025-30
Description
PSM2025-30 PRECISION SLEEVE BEARING ; 20 MM ID X 25 MM OD X 30 MM L ALUM
Part # PSM2025-30
BDI # 21453621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
Frelon
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
25.056
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Crowned | Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Length - Millimeter:
22.225
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
0.875
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL10
Description
FL10 LINEAR PLAIN BEARING ; 15.875MM BORE 28.575MM OD 38.1MM LEN
Part # FL10
BDI # 21453547
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.5
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain