H36606-250R
Description
H36606-250R FUEL HOSE ; 0.31 ID 0.67 OD 4 BENT RAD 250FT/RLL
Part # H36606-250R
BDI # 22322091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1750 PSI Min Brust Pressure | Fiber Braid
Typical Use:
Medium Pressure LPG
Inside Diameter - Millimeter:
7.874
Color:
Silver
H05703-100R
Description
H05703-100R FUEL LINE HOSE ; 3/16" 100FT/BOX
Part # H05703-100R
BDI # 21464817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
250 PSI Min Brust Pressure | 1 Fiber Braid
Typical Use:
Passenger Car | Light Truck | Also Small Engine
Inside Diameter - Millimeter:
4.775
Color:
Black
H198206YW-600R
Description
H198206YW-600R INDUSTRIAL HOSE ; YEL 3/8ID 600FT LG SYNTHETIC RUBBER
Part # H198206YW-600R
BDI # 21468583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
1200 PSI Min Brust Pressure | 2 or 4 Spiral
Typical Use:
Air | Water | Pneumatic Tools
Inside Diameter - Millimeter:
9.525
Color:
Yellow
H24508-250R
Description
H24508-250R HYDRAULIC HOSE ; 1/2IN X 13/16IN 965.3BAR NITRILE TUBE
Part # H24508-250R
BDI # 21464828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
14000 PSI Min Brust Pressure | 2 Steel Braid
Typical Use:
Construction Equipment | Farm Equipment | Generic Hydraulic Fluids | Diesel Fuel
Inside Diameter - Millimeter:
12.7
Color:
Black
H20108BK-250R
Description
H20108BK-250R GENERAL PURPOSE HOSE ; 1/2IN X 3/4IN X 250FT 84BAR 250/PAK
Part # H20108BK-250R
BDI # 21464741
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
1200 PSI Min Brust Pressure | 1 Fiber Braid
Typical Use:
Diesel Fuel
Inside Diameter - Millimeter:
12.7
Color:
Black