Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
P60-5MGT-15
Description
P60-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091060
BDI # 1125828
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.96
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
60-5MX25-1610
Description
60-5MX25-1610 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 60T
Part # 60-5MX25-1610
BDI # 22727882
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
96
Mounting Method:
Bushed