8320A019AC120/60 110/50D
Description
8320A019AC120/60 110/50D SOLENOID VALVE ; 3-WAY BRASS 1/4" NC
Part # 8320A019AC120/60 110/50D
BDI # 22471184
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.654
8040G022AC120/60 110/50D
Description
8040G022AC120/60 110/50D SOL VALVE ; 1/2" FNPT N.C. 2P-2W 120V/60 110V/50
Part # 8040G022AC120/60,110/50D
BDI # 20691066
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 3/4" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | In/Out Position
Overall Length - Inch:
3.515
Voltage:
110/50 VAC | 120/60 VAC
8215C053AC120/60 110/50D
Description
8215C053AC120/60 110/50D SOL VALVE ; 1" FNPT N.O. 2P-2W 120V/60 110V/50
Part # 8215C053AC120/60,110/50D
BDI # 20693068
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Open | In/Out Position
Overall Length - Inch:
5
Voltage:
110/50 VAC | 120/60 VAC
8320G176AC120/60 110/50D
Description
8320G176AC120/60 110/50D SOL VALVE ; 1/4" FNPT UNIV 3W-2P 120V/60 110V/50
Part # 8320G176AC120/60,110/50D
BDI # 20696698
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
8210B059AC120/60 110/50D
Description
8210B059AC120/60 110/50D SOL VALVE ; 1-1/2" FNPT N.O. 2P-2W 120V/60 110V/50
Part # 8210B059AC120/60,110/50D
BDI # 20691208
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Normally Open | Diaphragm Construction | In/Out Position
Overall Length - Inch:
4.647
Voltage:
110/50 VAC | 120/60 VAC