K3150-24X50
Description
K3150-24X50 FOOD/BEVERAGE HOSE ; 1-1/2" IDX1.938" OD CRYSTAL CLR PVC
Part # K3150-24X50
BDI # 20288397
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Outside Diameter - Millimeter:
49.225
Other Features:
Spiraled Polyester Yarn and Longitudinal Orange Tracer Yarn
Typical Use:
Air and Water Line | Powdered Food Product | Air Breathing Line | Pneumatic Line | Packaging Machine | Liquid Food Product | Deionized Water
Inside Diameter - Millimeter:
38.1
Color:
Crystal Clear
OV150X100
Description
OV150X100 SUCTION HOSE ; OIL VAC 1-1/2"X100' POLYURETHANE
Part # OV150X100
BDI # 24460638
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
5" Minimum Bend Radius | Oil Resistant
Typical Use:
Material Clutch
Inside Diameter - Millimeter:
38.1
Color:
Clear
UV1-150X50
Description
UV1-150X50 DUCTING HOSE ; UREVAC 1-1/2"X50' POLYURETHANE
Part # UV1-150X50
BDI # 24464701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.82
Outside Diameter - Millimeter:
46.228
Other Features:
0.75" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
38.1
Color:
Clear
UFC150X100
Description
UFC150X100 MATERIAL HANDLING HOSE ; TIGERFLEX 1-1/2"X100' POLYURETHANE
Part # UFC150X100
BDI # 24464636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
2" Minimum Bend Radius | Heavy Duty
Typical Use:
Agricultural Dry Fertilizer | Air Seeder Line | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Plastic Processing Equipment | Shot Blast Recovery
Inside Diameter - Millimeter:
38.1
Color:
Clear
K010-2430X050
Description
K010-2430X050 POLYURETHANE TUBING ; 1.50" ID X 1.88" OD X 50FT L
Part # K010-2430X050
BDI # 28158618
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Typical Use:
Laboratories | Water Distillation Lines | Deionized Water Systems | Air Conditioning Drainage | Refrigeration Drainage | Air Lines | Bottling Plants | Beverage Dispensing Units | Ice Making Machines | Printing Press Equipment | High Efficiency Furnace Drainage | Weak Chemicals and Acids
Inside Diameter - Millimeter:
38.1
Color:
Clear
Product Name:
Tubing