Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
6 B 60 SK
Description
6 B 60 SK V-BELT SHEAVE ; SK SERIES 6.35" OD 6 GROOVE
Part # 6 B 60 SK
BDI # 622308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581232
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6