Page 1 of 2

Next

Compare
90XXH300-J

COMPARE

90XXH300-J

Description
90XXH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH300

BDI # 993103

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
120XH300-J

COMPARE

120XH300-J

Description
120XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 120XH300

BDI # 987176

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
120XHS300

COMPARE

120XHS300

Description
120XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 120T

B & B MANUFACTURING

Part # 120XHS300

BDI # 22697320

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD120XH300

COMPARE

QD120XH300

Description
QD120XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 120T

B & B MANUFACTURING

Part # QD120XH300

BDI # 22735867

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
90XXHS300

COMPARE

90XXHS300

Description
90XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 90T

B & B MANUFACTURING

Part # 90XXHS300

BDI # 22736970

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY