FF-310-3
Description
FF-310-3 PLAIN BEARING ; 0.250"X0.381"X1/4"X1/2"X1/16"
Part # 102013
BDI # 522123
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.381
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490993
FF-310-1
Description
FF-310-1 PLAIN BEARING ; 0.250"X0.381"X3/8"X1/2"X1/16"
Part # 102015
BDI # 522125
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.381
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490990
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.381
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490989
2MR-16S-06
Description
2MR-16S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 16GROVES 6MM W
Part # 78426005
BDI # 1102616
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Rough Bore
FF-310-7
Description
FF-310-7 PLAIN BEARING ; 0.250"X0.381"X9/16"X1/2"X1/16"
Part # 102018
BDI # 522128
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.381
Length Thru Bore - Millimeter:
14.3
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490996