Page 1 of 2

Next

Compare
P36-20M-115-F

COMPARE

P36-20M-115-F

Description
P36-20M-115-F SYNCHRONOUS PULLEY

TB WOODS

Part # P3620M115

BDI # 997313

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-20M-115

COMPARE

P36-20M-115

Description
P36-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 115MM W

GATES

Part # 78824026

BDI # 1125662

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.038
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-20M-170 X 2-1/8 MPB

COMPARE

P36-20M-170 X 2-1/8 MPB

Description
P36-20M-170 X 2-1/8 MPB SYNC PULLEY

TB WOODS

Part # P3620M170

BDI # 990309

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P3620M170-MPB

COMPARE

P3620M170-MPB

Description
P3620M170-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P3620M170-MPB

BDI # 610268

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.012
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577544
Pitch Diameter - Millimeter: 229.18

Price Inventory : Available to order
Loading Price
QTY
P3620M115-F

COMPARE

P3620M115-F

Description
P3620M115-F SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P3620M115-F

BDI # 610267

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.012
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577538
Pitch Diameter - Millimeter: 229.18

Price Inventory : Available to order
Loading Price
QTY