Page 1 of 3

Next

Compare
96XH300QD

COMPARE

96XH300QD

Description
96XH300QD J TIMING BELT

MAUREY

Part # 96XH300QD

BDI # 643922

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573971
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
96XH300-J

COMPARE

96XH300-J

Description
96XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 96XH300

BDI # 985285

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
72XXH300-J

COMPARE

72XXH300-J

Description
72XXH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 72XXH300

BDI # 997451

Features

Pitch Diameter - Inch: 28.648
Inch - Metric: Inch
Outside Diameter - Inch: 28.528
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 727.659
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
96XHS300

COMPARE

96XHS300

Description
96XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96XHS300

BDI # 22728058

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD156H300

COMPARE

QD156H300

Description
QD156H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H300

BDI # 22735968

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY