42AT10/60-0

COMPARE

42AT10/60-0

Description
42AT10/60-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 60 TEETH ALUMINUM

B & B MANUFACTURING

Part # 42AT10/60-0

BDI # 22721243

Features

Pitch Diameter - Inch: 7.52
Inch - Metric: Metric
Outside Diameter - Inch: 7.445
Face Width - Millimeter: 32
Face Width - Inch: 1.26

Belt Pitch: 10 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 191
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
31AT10/60-0

COMPARE

31AT10/60-0

Description
31AT10/60-0 TIMING PULLEY ; 10MM PITCH 16MM BELT W 60 TEETH ALUMINUM

B & B MANUFACTURING

Part # 31AT10/60-0

BDI # 22704920

Features

Pitch Diameter - Inch: 7.52
Inch - Metric: Metric
Outside Diameter - Inch: 7.445
Face Width - Millimeter: 22
Face Width - Inch: 0.866

Belt Pitch: 10 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 191
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
47AT10/60-0

COMPARE

47AT10/60-0

Description
47AT10/60-0 TIMING PULLEY ; 10MM PITCH 32MM BELT W 60 TEETH ALUMINUM

B & B MANUFACTURING

Part # 47AT10/60-0

BDI # 22686812

Features

Pitch Diameter - Inch: 7.52
Inch - Metric: Metric
Outside Diameter - Inch: 7.445
Face Width - Millimeter: 38
Face Width - Inch: 1.496

Belt Pitch: 10 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 191
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY