3MR-90S-15

COMPARE

3MR-90S-15

Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436088

BDI # 1105602

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : In stock
Loading Price
QTY
3MR-90S-09

COMPARE

3MR-90S-09

Description
3MR-90S-09 SYNCHRONOUS PULLEY

GATES

Part # 78436080

BDI # 1105601

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 3MR-9 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
L-34S-MPB;AL

COMPARE

L-34S-MPB;AL

Description
L-34S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # 20158959

BDI # 410069

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 51
Face Width - Inch: 2.008

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576443
Pitch Diameter - Millimeter: 86.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
90-3P09-6A4

COMPARE

90-3P09-6A4

Description
90-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 90T

B & B MANUFACTURING

Part # 90-3P09-6A4

BDI # 22736434

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 85.954
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
90-3P15-6A4

COMPARE

90-3P15-6A4

Description
90-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 90T

B & B MANUFACTURING

Part # 90-3P15-6A4

BDI # 22736440

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 85.954
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY