Page 1 of 78

Next

Compare
8210G034AC115/50D

COMPARE

8210G034AC115/50D

Description
8210G034AC115/50D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 115/50VAC

ASCO VALVE

Part # 8210G034AC115/50D

BDI # 21429886

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch: 3.515
Voltage: 115/50 VAC
Overall Width - Inch: 2.28

Price Inventory : Available to order
Loading Price
QTY
8030G083AC115/50D

COMPARE

8030G083AC115/50D

Description
8030G083AC115/50D SOLENOID VALVE ; 2/2 3/4IN PORT 110V BRASS

ASCO VALVE

Part # 8030G083AC115/50D

BDI # 21847119

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.5 Cv Factor | 3/4" Orifice Size | General Purpose | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch: 3.54
Voltage: 115/50 VAC
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY
8342G720AC115/50D

COMPARE

8342G720AC115/50D

Description
8342G720AC115/50D SOLENOID VALVE ; 1/4" FNPT 4P-4W 2POS 115/50VAC

ASCO VALVE

Part # 8342G720AC115/50D

BDI # 21565508

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid | Solenoid Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Overall Length - Inch: 3.325
Voltage: 115/50 VAC
Overall Width - Inch: 2.59

Price Inventory : Available to order
Loading Price
QTY
8263H330AC115/50D

COMPARE

8263H330AC115/50D

Description
8263H330AC115/50D VALVE UNIT ; 3/8IN X 1/8IN 2NC 115VAC 50HZ

ASCO VALVE

Part # 8263H330AC115/50D

BDI # 21853194

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch: 2.925
Voltage: 115/50 VAC
Overall Width - Inch: 1.69

Price Inventory : Available to order
Loading Price
QTY
8320G184AC115/50D

COMPARE

8320G184AC115/50D

Description
8320G184AC115/50D SOLENOID VALVE ; 3/2 1/4IN PORT 120V BRASS

ASCO VALVE

Part # 8320G184AC115/50D

BDI # 21838369

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch: 3.125
Voltage: 115/50 VAC
Overall Width - Inch: 1.95

Price Inventory : Available to order
Loading Price
QTY